Menu Search
GENERAL ELECTRIC #TED136070

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 70A

SKU # 78316406351 Manufacturer Series: TED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 70A
kA IR 240V AC: 18
kA IR 480V AC: 18
kA IR 600V AC: 14
KA IR VDC: 10
Terminals: Load Lugs
Frame Type: E150, Type TED