Menu Search

GENERAL ELECTRIC #FBN36TE060RV

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 60A

SKU: 78316439520
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 150kA
kA IR 480V AC: 65kA
kA IR 600V AC: 25kA
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.11x6.45x3.88 in. (104.4x163.8x98.6 mm)
Frame Type: FB 100