Menu Search
GENERAL ELECTRIC #TKMA3Y1200

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 1200A

SKU # 78316405325 Manufacturer Series: K1200 Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 1200A
kA IR 240V AC: 42
kA IR 480V AC: 30
kA IR 600V AC: 22
Terminals: Line and Load Lugs
Frame Type: Series K1200, TKMA

Additional Info: Trip Unit: Non-adjustable Interchangeable Trip. When ordered with Internal options, factory installed du mmy trip unit required