Menu Search
Search
GENERAL ELECTRIC #TEY215

Circuit Breaker, Thermal Magnetic; 480V AC; 2P; 15A

SKU # 78316418094 Manufacturer Series: TEY
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
kA IR 240V AC: 65
kA IR 277V AC: 14
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 2.00x5.25x3.06 in
Frame Type: TEY