GENERAL ELECTRIC #THED136015WL

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 15A

SKU: 78316406275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 15A
kA IR 240V AC: 65
kA IR 480V AC: 25
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.31x3.37 in
Frame Type: E150, Type THED
Manufacturer Series: THED
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 15; kA IR 240V AC - 65; kA IR 480V AC - 25; KA IR VDC - 10; Terminals - Line and Load Lugs; Dimensions WxHxD - 4.13x6.31x3.37 in; Frame Type - E150, Type THED; Manufacturer Series - THED