GENERAL ELECTRIC #TED136150WL

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 150A

SKU: 78316413297
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 150A
kA IR 240V AC: 18
kA IR 480V AC: 18
kA IR 600V AC: 14
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.31x3.38 in
Frame Type: E150, Type TED
Manufacturer Series: TED
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 150; kA IR 240V AC - 18; kA IR 480V AC - 18; kA IR 600V AC - 14; KA IR VDC - 10; Terminals - Line and Load Lugs; Dimensions WxHxD - 4.13x6.31x3.38 in; Frame Type - E150, Type TED; Manufacturer Series - TED