GENERAL ELECTRIC #TEB132020WL

Circuit Breaker, Thermal Magnetic; 3P; 240VAC; 20A

SKU: 78316406881
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 20A
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.31x3.38 in
Frame Type: E150, Type TEB
Manufacturer Series: TEB