GENERAL ELECTRIC #TQD32200WL

Circuit Breaker, Thermal Magnetic; 3P; 240VAC; 200A

SKU: 78316402135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.56x2.63 in
Frame Type: TQD
Manufacturer Series: TQD
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 240V AC; Number of Poles - 3P; Amps - 200; kA IR 240V AC - 10; Terminals - Line and Load Lugs; Dimensions WxHxD - 4.13x6.56x2.63 in; Frame Type - TQD; Manufacturer Series - TQD