Circuit Breaker, Thermal Magnetic; 2P; 600VAC; 250A

SKU: 78316404945
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 250A
kA IR 240V AC: 42
kA IR 480V AC: 30
kA IR 600V AC: 22
Terminals: Line and Load Lugs
Frame Type: J600, 400A Frame
Manufacturer Series: J600 Line
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 2P; Amps - 250; kA IR 240V AC - 42; kA IR 480V AC - 30; kA IR 600V AC - 22; KA IR VDC - 10; Terminals - Line and Load Lugs; Frame Type - J600, 400A Frame; Additional Information - Reverse Feed, Trip Unit: Adjustable Non-Interchangeable Trip.; Manufacturer Series - J600 Line
Additional Info: Reverse Feed, Trip Unit: Adjustable Non-Interchangeable Trip.