GENERAL ELECTRIC #TEY230

Circuit Breaker, Thermal Magnetic; 2P; 480VAC; 30A

SKU: 78316418097
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 30A
kA IR 240V AC: 65
kA IR 277V AC: 14
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 2.00x5.25x3.06 in
Frame Type: TEY
Manufacturer Series: TEY
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 480V AC; Number of Poles - 2P; Amps - 30; kA IR 240V AC - 65; kA IR 277V AC - 14; kA IR 480V AC - 14; KA IR VDC - 10; Terminals - Bolt-On Line Tabs, Load Lugs; Dimensions WxHxD - 2.00x5.25x3.06 in; Frame Type - TEY; Manufacturer Series - TEY