Circuit Breaker, Thermal Magnetic; 2P; 480VAC; 150A

SKU: 78316420060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 150A
Terminals: Line and Load Lugs
Frame Type: F225, Type TFJ
Manufacturer Series: F225 Line
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 480V AC; Number of Poles - 2P; Amps - 150; Terminals - Line and Load Lugs; Frame Type - F225, Type TFJ; Additional Information - Reverse Feed, Trip Unit: Adjustable Non-Interchangeable Trip.; Manufacturer Series - F225 Line
Additional Info: Reverse Feed, Trip Unit: Adjustable Non-Interchangeable Trip.