Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 277V AC; 1P; 20A

GENERAL ELECTRIC #TEY120

Circuit Breaker, Thermal Magnetic; 277V AC; 1P; 20A

SKU #78316418091
Manufacturer Series: TEY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
Amps: 20A
kA IR 240V AC: 14
kA IR 277V AC: 14
KA IR VDC: 10
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 1.00x5.25x3.06 in
Frame Type: TEY