GENERAL ELECTRIC #TEB111020

Circuit Breaker, Thermal Magnetic; 1P; 120VAC; 20A

SKU: 78316410403
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 120V AC
Number of Poles: 1P
Amps: 20A
kA IR 240V AC: 10 (120V)
Terminals: Load Lugs
Frame Type: E150, Type TEB
Manufacturer Series: TEB
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 120V AC; Number of Poles - 1P; Amps - 20; kA IR 240V AC - 10 (120V); Terminals - Load Lugs; Frame Type - E150, Type TEB; Manufacturer Series - TEB