Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 480V AC/500V DC; 3P; 125A

GENERAL ELECTRIC #THED134125WL

Circuit Breaker, Molded Case; 480V AC/500V DC; 3P; 125A

SKU #78316420213
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/500V DC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 10
Terminals: Line and Load Lugs
Frame Type: THED-Frame

Additional Info: Feed-Thru Connection