GENERAL ELECTRIC #SKDA36AN1200

Circuit Breaker, Magnetic; 3P; 600VAC; 1200A

SKU: 78316421183
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 1200A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 42
Terminals: Without Lugs
Dimensions WxHxD: 8.25x15.50x5.50 in
Frame Type: SK1200
Manufacturer Series: Spectra RMS
Description
Large Frame Circuit Breakers: Type - Magnetic Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 1200; kA IR 240V AC - 100; kA IR 480V AC - 65; kA IR 600V AC - 42; Terminals - Without Lugs; Dimensions WxHxD - 8.25x15.50x5.50 in; Frame Type - SK1200; Additional Information - Trip: Fixed, High-set, Instantaneous; Manufacturer Series - Spectra RMS
Additional Info: Trip: Fixed, High-set, Instantaneous