GENERAL ELECTRIC #TJJ426250

Circuit Breaker; 2P; 600VAC; 250A

SKU: 78316401352
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 250A
Terminals: Load Lugs
Frame Type: J600, Type TJJ
Description
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 2P; Amps - 250; Terminals - Load Lugs; Frame Type - J600, Type TJJ