Menu Search
ENTRELEC #T6HQ800EW

Circuit Breaker, Electronic; 600V AC; 3P; 800A

SKU # 80432534865 Manufacturer Series: Tmax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 200
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 35
Dimensions WxHxD: 8.26x10.55x4.07 in.
Frame Type: T6-800A

Additional Info: Breaker: T6H, Trip Unit: PR222 LSIG