EATON #GHC2035

Thermal Magnetic Breaker 35A 2P 480/277V AC, 125/250VDC

SKU: 78667917411
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480/277V AC, 125/250VDC
Number of Poles: 2P
Amps: 35A
kA IR 277V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x4.00x2.63 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 480/277V AC, 125/250VDC; Number of Poles - 2P; Amps - 35; kA IR 277V AC - 14; Terminals - Line and Load Lugs; Dimensions WxHxD - 2.00x4.00x2.63 in.; Frame Type - G-Frame; Additional Information - Non Interchangeable Trip; Manufacturer Series - Series C
Additional Info: Non Interchangeable Trip