Thermal Magnetic Breaker 30A 1P 120/240V AC

SKU: 78667936840
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 1P
Amps: 30A
kA IR 240V AC: 10
Terminals: Bolt-On
Dimensions WxHxD: 12.50x7.50x5.00 in.
Frame Type: BA
Manufacturer Series: Quicklag
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 120/240V AC; Number of Poles - 1P; Amps - 30; kA IR 240V AC - 10; Terminals - Bolt-On; Dimensions WxHxD - 12.50x7.50x5.00 in.; Frame Type - BA; Additional Information - Molded Case, Industrial; Manufacturer Series - Quicklag
Additional Info: Molded Case, Industrial