Menu Search
EATON #NGK3120KSE

Cutler-Hammer Molded Case Circuit Breaker, 690V, 1200A, 3P

SKU # 78668586535 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V
Number of Poles: 3P
Amps: 1200A
Terminals: Line and Load
Dimensions WxHxD: 11.80x10.40x18.60 in.
Frame Type: NG-Frame

The Eaton series G molded case circuit breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed blow-open action, resulting in superior performance. This globally-rated platform offers users high