Menu Search
Search
EATON #LGE4500FAG

Molded Case Circuit Breaker, 600 VAC, 500 A, 4P

SKU # 78211614247 Manufacturer Series: Series G
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Thermal Magnetic Circuit Breaker
Voltage Maximum: 600 VAC
Number of Poles: 4
Amps: 500 A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR at 415 VAC
kA IR 600V AC: 18 kA IR
Terminals: Line and Load
Dimensions WxHxD: WxHxD: 7.22 x 7.22 x 7.22 in.
Frame Type: LG-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requiremen