Menu Search
Search
EATON #HFD3030VL

Cutler-Hammer Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 3 P

SKU # 78667932584 Manufacturer Series: Series C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 3
Amps: 30A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 22 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 4.13 x 6 x 3.38 in.
Frame Type: F-Frame, Type HFD

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, "a device for closing and interrupting a circuit between separable contacts under both normal and abnormal