Menu Search
Search
EATON #EDS2200

Molded Case Circuit Breaker, 240 VAC/125 VDC, 200 A, 2P

SKU # 78211615261 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Thermal Magnetic Circuit Breaker
Voltage Maximum: 240 VAC/125 VDC
Number of Poles: 2
Amps: 200A
kA IR 240V AC: 42 kA IR
Terminals: Load Side
Dimensions WxHxD: WxHxD: 4.13 x 4.13 x 3.38 in.
Frame Type: F-Frame

EATON Series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American st