Menu Search

EATON #HFD3125V

Molded Case Circuit Breaker, 125A, 3P, 65 kA IR at 480VAC

SKU: 78667939648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600 VAC, 50/60 Hz, 250 VDC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 22 kA IR at 250 VDC
Terminals: Load
Dimensions WxHxD: 4.13x6.00x3.38 in. (104.9x152.4x85.7 mm)
Frame Type: F-Frame