EATON #ED2020

Customer Item

SKU: 78211634900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Circuit Breaker
Voltage Maximum: 240V AC/125V DC
Number of Poles: 2P
Amps: 20A
kA IR 240V AC: 65 kA
KA IR VDC: 10 kA at 125VDC
Dimensions WxHxD: 3.38x2.75x6.00 in. (86.0x70.0x152.0 mm)
Frame Type: F-Frame
Manufacturer Series: C
Description
EAT ED2020 SERIES C F-FRAME MOLDED