You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #3776A19G02

Circuit Breaker, Vacuum; 7200V AC; 3P; 3000A

SKU # 78668551003 Manufacturer Series: VCP-W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vacuum Circuit Breaker
Voltage Maximum: 7200V AC
Number of Poles: 3P
Amps: 3000A
Dimensions WxHxD: 29.94x29.13x31.22 in. (760x740x793 mm)
Frame Type: VCP-W

VCP-W circuit breakers are an OEM friendly product family. They are simple to inspect, designed for ease of handling and maintenance. Numerous design variations ensure all possible applications are supported, including niche market applications. With over 25 years of proven design and manufacturing experience in vacuum technology and over 15 years of proven mechanism reliability, VCP-W breakers are a perfect solution for short-circuit protection.

Additional Info: 125V DC Trip