Menu Search
EATON #1A33587G04

Circuit Breaker, Vacuum; 7200V AC; 3P; 1250A

SKU # 78668550987 Manufacturer Series: VCPW-ND
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vacuum Circuit Breaker
Voltage Maximum: 7200V AC
Number of Poles: 3P
Amps: 1250A
Frame Type: VCPW-ND

VCP-W is an OEM friendly product family. OEM partners are supported with an extensive portfolio that ranges from 3.6 to 24 kV up to short circuit ratings of 50 kA and continuous current ratings of 3150A. Eaton R and D efforts continue to increase available continuous and interruption currents.

Additional Info: 48V DC Trip, Narrow Design Medium Voltage