Menu Search
Large Frame Circuit Breakers Circuit Breaker, Vacuum; 27000V AC; 3P; 1200A

EATON #3777A89G01

Circuit Breaker, Vacuum; 27000V AC; 3P; 1200A

SKU #78668551075
Manufacturer Series: VCP-W
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vacuum Circuit Breaker
Voltage Maximum: 27000V AC
Number of Poles: 3P
Amps: 1200A
Dimensions WxHxD: 35.22x29.13x34.80 in. (895x740x884 mm)
Frame Type: VCP-W

VCP-W circuit breakers are an OEM friendly product family. They are simple to inspect, designed for ease of handling and maintenance. Numerous design variations ensure all possible applications are supported, including niche market applications. With over 25 years of proven design and manufacturing experience in vacuum technology and over 15 years of proven mechanism reliability, VCP-W breakers are a perfect solution for short-circuit protection.

Additional Info: 48V DC Trip