Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetict; 277V AC/125V DC; 1P; 30A

EATON #HGHB1030

Circuit Breaker, Thermal Magnetict; 277V AC/125V DC; 1P; 30A

SKU #78667911420
Manufacturer Series: Series C, HGHB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Circuit Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 1P
Amps: 30A
kA IR 277V AC: 25
KA IR VDC: 14
Terminals: Line and Load Lugs
Frame Type: G-Frame

Additional Info: Interrupting Rating: 65 KA at 120VAC, Bolt-on