Menu Search
EATON #JGE3175FAG

Circuit Breaker, Thermal Magnetic; 690V AC/250V DC; 3P; 175A

SKU # 78211396304 Manufacturer Series: Series G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 690V AC/250V DC
Number of Poles: 3P
Amps: 175A
kA IR 240V AC: 200
kA IR 480V AC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x7.00x3.57 in.
Frame Type: JG-Frame

Additional Info: Trip Unit: Fixed Thermal and Adjustable Magnetic Trip. Magnetic Range: 875-1750A