Menu Search
EATON #EGB3060FFWX8Y1

Circuit Breaker, Thermal Magnetic; 600Y/347V AC; 3P; 60A

SKU # 78668501739 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600Y/347V AC
Number of Poles: 3P
kA IR 240V AC: 25
kA IR 480V AC: 18
KA IR VDC: 10
Terminals: Without Lugs
Dimensions WxHxD: 3.00x5.50x2.99 in.
Frame Type: EG-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Additional Info: Trip Unit: Fixed Thermal, Fixed Magnetic