Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V DC; 3P; 500A

EATON #LGEDC3500FAG

Circuit Breaker, Thermal Magnetic; 600V DC; 3P; 500A

SKU #78668547951
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V DC
Number of Poles: 3P
Amps: 500A
KA IR VDC: 35
Dimensions WxHxD: 5.48x10.13x4.09 in. (139x257x104 mm)
Frame Type: LG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements.

Additional Info: Trip Unit: Fixed Thermal, Adjustable Magnetic, 80 Percent Rated Circuit Breaker