Menu Search

EATON #EGC3070FFG

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 70A

SKU: 78668514004
Manufacturer Series: Series G
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 70A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 35
KA IR VDC: 42
Terminals: Line and Load Standard
Dimensions WxHxD: 3.00x5.50x2.99 in (76.2x139.7x76.0 mm)
Frame Type: E-Frame
Additional Info: Standard: IEC/CE/UL/CSA, Trip Unit: Fixed