Menu Search
EATON #LDC3600FK01P05Y17

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 600A

SKU # 78211488576 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 50
KA IR VDC: 30
Terminals: Line Lugs
Dimensions WxHxD: 8.25x10.75x4.06 in.
Frame Type: L-Frame

Additional Info: Trip Type: Interchangeable