Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 400A

EATON #KPS3400KW

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 400A

SKU #78668558140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
kA IR 600V AC: 65
Dimensions WxHxD: 5.49x10.12x4.31 in. (140x257x110 mm)
Frame Type: KP-Frame

Additional Info: Definite Purpose Circuit Breaker, Without Terminals