Menu Search
EATON #LGE3350FAG

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 350A

SKU # 78211614239 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 350A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
KA IR VDC: 22
Terminals: Line and Load Standard
Dimensions WxHxD: 5.48x10.13x4.09 in (139.1x257.3x104.0 mm)
Frame Type: L-Frame

Additional Info: Standard: IEC/CE/UL/CSA, Trip Unit: Fixed Adjustable