You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #JGE3200FAWCD14X1

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 200A

SKU # 78668546621 Manufacturer Series: G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
Frame Type: J-Frame

Additional Info: Trip Unit: Fixed Thermal, Adjustable Magnetic, 100 Percent Rated Breaker, Without Lugs