Menu Search

EATON #JGE3200AAG

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 200A

SKU: 78211488622
Manufacturer Series: JGE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x7.00x3.57 in (105x178x91 mm)
Frame Type: J250-Frame
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.
Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip. Magnetic Range: 1000-2000A