Menu Search
Search
EATON #FD3200LA06N02

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 200A

SKU # 78211349114 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: F-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable, Adjustable Thermal and Magnetic Trip, Shunt Trip: 24V DC Left Pigtail Low Energy, Includes: Auxiliary Contacts 1A-1B Right Side