Menu Search
EATON #HKD2400

Circuit Breaker, Thermal Magnetic; 600V AC; 2P; 400A

SKU # 78667906223 Manufacturer Series: HKD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
kA IR 600V AC: 25
Dimensions WxHxD: 2.75x10.00x4.06 in (105x254x103 mm)
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
kA IR 240V AC: 100
kA IR 480V AC: 65
KA IR VDC: 22
Terminals: Line and Load Lugs
Frame Type: K-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.

Additional Info: Trip Unit: Adjustable Magnetic Trip.