Menu Search
EATON #LGS3400FAGC

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 400A

SKU # 78668529109 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 85
kA IR 480V AC: 50
kA IR 600V AC: 25
KA IR VDC: 22
Terminals: Fixed Terminal, Adjustable Magnetic
Dimensions WxHxD: 5.48 x 10.13 x 4.09 in. (139 x 257 x 104mm)
Frame Type: LG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Includes frame, trip unit, standard terminals, and mounting hardware.

Additional Info: Trip Unit: Fixed Thermal, Adjustable Magnetic, 50kA IR 415VAC, 100 Percent Rated Circuit Breaker, Metric Mounting Hardware, IEC Rated