Menu Search
Search
EATON #JDC3150VW

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 150A

SKU # 78211398246 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 150A
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 35
KA IR VDC: 22
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: J-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable, 50 deg C Calibration, Without Terminals