Menu Search
Search
EATON #83E5942

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 400A

SKU # 78211434274
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 400A
kA IR 600V AC: 200
KA IR VDC: 100
Dimensions WxHxD: 10.50x8.30x18.50 in. (267x211x470 mm)

Additional Info: Type: LA Tri-Pac, Without Terminals