Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 200A
EATON #HKDB3200

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 200A

SKU # 78211395192 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 15.00x24.00x6.00 in. (381x610x152 mm)
Frame Type: K-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Interchangeable, Sealed Breaker