Menu Search
EATON #JDC3175

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 175A

SKU # 78211421192 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 175A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 35
KA IR VDC: 22
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: J-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.

Additional Info: Trip Unit: Non-Interchangeable