Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 125A

EATON #KDB3125A02

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 125A

SKU #78211486761
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Frame Type: K-Frame

Additional Info: Trip Unit: Non-Interchangeable, Auxiliary Switch: 1A-1B Left Pigtail Rear