Menu Search
Search
EATON #83E5943

Circuit Breaker, Thermal Magnetic; 600V; 3P; 500A

SKU # 78211434273
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 500A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V
Number of Poles: 3P
kA IR 600V AC: 200
KA IR VDC: 100
Dimensions WxHxD: 8.25x22.00x5.50 in. (209x559x140 mm)

Additional Info: Type: NB Tri-Pac, Without Terminals