EATON #FDPV4090W

Circuit Breaker, Thermal Magnetic; 4P; 1000VDC; 90A

SKU: 78668588328
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 1000V DC
Number of Poles: 4P
Amps: 90A
KA IR VDC: 1.5
Frame Type: FD PV-Frame
Description
This 1000 Vdc poles-in-series lineup provides reliable and safe disconnect means and overcurrent protection in a single, compact device for commercial and utility scale PV systems. This solution does not require jumpers with the breaker/switch to be a UL 489B listed device, providing reliability and flexibility in design without limitation on implementation of the breaker/switch. If needed, cost-effective Eaton jumpers can be included.
Additional Info: Rating: 80 Percent Rated Breaker, Without Terminals