EATON #KDPV4300W

Circuit Breaker, Thermal Magnetic; 4P; 1000VDC; 300A

SKU: 78668588336
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 1000V DC
Number of Poles: 4P
Amps: 300A
KA IR VDC: 5
Dimensions WxHxD: 7.22x10.13x4.09 in. (183x257x104 mm)
Frame Type: KD PV-Frame
Additional Info: 80 Percent Rated, Without Terminals