EATON #HKDPV4225W

Circuit Breaker, Thermal Magnetic; 4P; 1000VDC; 225A

SKU: 78668567557
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 1000V DC
Number of Poles: 4P
Amps: 225A
KA IR VDC: 3
Dimensions WxHxD: 7.22x10.13x4.10 in. (183x257x104 mm)
Frame Type: HKD-PV-Frame
Manufacturer Series: Series C
Description
Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Without Terminals